Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # KRHG2.5-100L
Zoro # G904670139
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Face Width 20 mm
- System of Measurement Metric
- (hidden) end builder KRHG2.5-100L
- Spiral Angle 21.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # KRHG2.5-100L
- Zoro # G904670139
- Country of Origin Japan
- Category Gear Racks
Dimensions
Face Width | 20 mm |
Cross-Section Dimensions | 20 mm Face Wd x 30 mm Overall Ht |
Overall Height | 30 mm |
Pitch Height | 27.5 mm |
Overall Length | 100 mm |
Nominal Overall Length | 100 mm |
Description
Gear Rack, Face Width 20 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 2.5, Minimum Teeth Hardness 225 HB, Number of Teeth 10, Overall Height 30 mm, Overall Length 100 mm, Pitch Height 27.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Clamp, Oetiker, 2 Ear, 5-7mm, 100 Bag (10100004)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR 45 (6802-12-12)
- GLOBAL Motor Start Capacitor, 23-302 MFD, Round (Turbolytic 50)
- KHK GEARS Gear Rack (PRF1.5-1000)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- TORO Toro 115-4695P 8 in. Rear Mower Wheel ASM (7398779)
- Khk Gears Gear Racks