Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # KRHG1.5-100L
Zoro # G804670161
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Height 20 mm
- Metric Module Pitch 1.5
- Helix Direction Left Hand
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # KRHG1.5-100L
- Zoro # G804670161
- Country of Origin Japan
- Category Gear Racks
Dimensions
Overall Height | 20 mm |
Cross-Section Dimensions | 12 mm Face Wd x 20 mm Overall Ht |
Overall Length | 101 mm |
Pitch Height | 18.5 mm |
Face Width | 12 mm |
Nominal Overall Length | 100 mm |
Description
Gear Rack, Face Width 12 mm, Helix Direction Left Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1.5, Minimum Teeth Hardness 225 HB, Number of Teeth 19, Overall Height 20 mm, Overall Length 101 mm, Pitch Height 18.5 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- PRIMEFIT 3/8" Air Lubricator (L3802)
- CONTINENTAL CONTITECH B50 Wrapped V-Belt, 53" Outside Length, 21/32" Top Width, 1 Ribs (B50)
- LOC-LINE Flex Hose Flat Nozzle, 5 Hole, PK20 (49453)
- KHK GEARS Gear Rack (SURF1.5-1000)
- KHK GEARS Gear Rack (SR1.5-100)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SRF1.5-500)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- MERIT Mounted Points1-1/2 x 1/4 In. Pink W235 (69078645343)
- Khk Gears Gears & Gear Racks