Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # KRHG1-100R
Zoro # G604670118
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Cross-Section Dimensions 8 mm Face Wd x 15 mm Overall Ht
- (hidden) Gear Rack Type Metric 8 mm Face Wd x 15 mm Overall HtKRHG1-100R
- (hidden) end builder KRHG1-100R
- Spiral Angle 21.5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # KRHG1-100R
- Zoro # G604670118
- Country of Origin Japan
- Category Gear Racks
Dimensions
Cross-Section Dimensions | 8 mm Face Wd x 15 mm Overall Ht |
Face Width | 8 mm |
Pitch Height | 14 mm |
Nominal Overall Length | 100 mm |
Overall Height | 15 mm |
Overall Length | 98 mm |
Description
Gear Rack, Face Width 8 mm, Helix Direction Right Hand, Material Alloy Steel, Material Grade SCM440, Maximum Teeth Hardness 285 HB, Metric Module Pitch 1, Minimum Teeth Hardness 225 HB, Number of Teeth 28, Overall Height 15 mm, Overall Length 98 mm, Pitch Height 14 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE John Deere Repl. V-Belt, 21/32"Wx46"L, Outside Length: 46" (AM38778)
- TB WOODS Dura-Flex Tire Coupling Element, WE50, Urethane (WE50)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z305)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840596)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (PRF1.5-1000)
- KHK GEARS Gear Rack (KRHGF2-1000R)
- KHK GEARS Gear Rack (SR0.5-100)
- Khk Gears Gear Racks