Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # DRF2-500
Zoro # G104670199
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Nominal Overall Length 500 mm
- Tooth Hardness 114 HRR - 120 HRR
- Overall Height 25 mm
- Overall Length 502.65 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DRF2-500
- Zoro # G104670199
- Country of Origin Japan
- Category Gear Racks
Dimensions
Nominal Overall Length | 500 mm |
Overall Height | 25 mm |
Overall Length | 502.65 mm |
Face Width | 20 mm |
Pitch Height | 23 mm |
Cross-Section Dimensions | 20 mm Face Wd x 25 mm Overall Ht |
Details
Item | Gear Rack |
Material | Acetal |
Tooth Hardness | 114 HRR - 120 HRR |
Machined Ends | Non-Machined Ends |
Gear Material & Finish | Acetal |
For Gear Type | Spur |
Maximum Teeth Hardness | 120 HRR |
(hidden) Gear Rack Type | Metric 20 mm Face Wd x 25 mm Overall HtDRF2-500 |
Number of Teeth | 80 |
(hidden) end builder | DRF2-500 |
Pressure Angle | 20 Degrees |
Metric Module Pitch | 2 |
System of Measurement | Metric |
Tapped Mounting Holes | No |
Gear Rack Shape | Rectangular |
Minimum Teeth Hardness | 114 HRR |
Description
Gear Rack, Face Width 20 mm, Material Acetal, Maximum Teeth Hardness 120 HRR, Metric Module Pitch 2, Minimum Teeth Hardness 114 HRR, Number of Teeth 80, Overall Height 25 mm, Overall Length 502.65 mm, Pitch Height 23 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal (538664)
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- IKO Thrust Bearing, Outer ring, #GS2542 (GS2542)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-100-51)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (SRF2-1000)
- KHK GEARS Gear Rack (SR0.8-100)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (KRHGF1-500L)
- BOSTON GEAR RackGear, 20PA, 6DP, Steel, 6ft long (L206-6)
- Khk Gears Gear Racks