Shop All Gear Racks
Khk Gears
Gear Rack
Mfr # BSR0.8-300
Zoro # G704670223
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Number of Teeth 118
- Gear Material & Finish Brass
- Minimum Teeth Hardness 80 HV
- Tooth Hardness 80 HV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSR0.8-300
- Zoro # G704670223
- Country of Origin Japan
- Category Gear Racks
Dimensions
Face Width | 4 mm |
Cross-Section Dimensions | 4 mm Face Wd x 10 mm Overall Ht |
Pitch Height | 9.2 mm |
Overall Height | 10 mm |
Overall Length | 303 mm |
Nominal Overall Length | 300 mm |
Details
Item | Gear Rack |
Material | Brass |
Number of Teeth | 118 |
Gear Material & Finish | Brass |
Minimum Teeth Hardness | 80 HV |
Tooth Hardness | 80 HV |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Resistance Properties | Rust Resistant |
For Gear Type | Spur |
Gear Rack Shape | Rectangular |
(hidden) end builder | BSR0.8-300 |
Material Grade | C3604 |
Tapped Mounting Holes | No |
Machined Ends | Non-Machined Ends |
Metric Module Pitch | 0.8 |
(hidden) Gear Rack Type | Metric 4 mm Face Wd x 10 mm Overall HtBSR0.8-300 |
Description
Gear Rack, Face Width 4 mm, Material Brass, Material Grade C3604, Metric Module Pitch 0.8, Minimum Teeth Hardness 80 HV, Number of Teeth 118, Overall Height 10 mm, Overall Length 303 mm, Pitch Height 9.2 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS ISCC-062-050 One-Piece Industry Standard Clamping Coupling (ISCC-062-050)
- CENTURY Condenser Fan Motor, 1140 rpm, 1-1/2 HP (H767V1)
- CRC Galvanize Coating, Can, 16 oz, Ext/Int, Galvanizing Compound Spray Primer, Alum/Metallic, Gray (18412)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- KHK GEARS Gear Rack (KRHGF1-500L)
- KHK GEARS Gear Rack (SUR1-500)
- KHK GEARS Gear Rack (BSR0.5-300)
- KHK GEARS Gear Rack (SR0.5-100)
- KHK GEARS Gear Rack (PR1.5-500)
- KHK GEARS Gear Rack (SRAF1.5-1000)
- KHK GEARS Gear Rack (SRF0.5-300)
- Khk Gears Gear Racks