Shop All Spur Gears
Khk Gears
Finished Bore Steel Miter
Mfr # SMA2.5-25
Zoro # G604845462
product price: $81.75
/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Carbon Steel
- Metric Module Pitch 2.5
- Maximum Teeth Hardness 60 HRC
- (hidden) Keyway and Hub Feature builder Hub with Set Screws : Yes M6 1 Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SMA2.5-25
- Zoro # G604845462
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 66.04 mm |
Pitch Diameter | 62.5 mm |
Keyway Width | 5 mm |
Bore Diameter Tolerance | H7 |
Screw Thread Size | M6 |
Keyway Depth | 2.3 mm |
Overall Length | 30.41 mm |
Face Width | 15 mm |
Bore Diameter | 20 mm |
Hub Diameter | 50 mm |
Description
Bore Miter Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 15 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 50 mm, Hub Projection 12.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 2.3 mm, Keyway Width 5 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 2.5, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 5M, 15 x 710mm PL, T142 (710-5M-15)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 5/8" (5J58)
- DODGE 212 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-7/16 in Bore (124217)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH14 B)
- Khk Gears Gears & Gear Racks