Shop All Spur Gears
Khk Gears
Finished Bore Steel Miter
Mfr # SMA1.5-25
Zoro # G804845484
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Carbon Steel
- Minimum Teeth Hardness 50 HRC
- For Shaft Angle 90 Degrees
- Precision Class JIS B 1704:1978 Grade 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SMA1.5-25
- Zoro # G804845484
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 30 mm |
Outside Diameter | 39.62 mm |
Keyway Width | 4 mm |
Overall Length | 22.25 mm |
Screw Thread Size | M5 |
Keyway Depth | 1.8 mm |
Bore Diameter | 12 mm |
Face Width | 9 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 37.5 mm |
Description
Bore Miter Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 9 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BK, Hub Diameter 30 mm, Hub Projection 11.5 mm, Hub Type Hub with Set Screws, Includes Set Screw, Keyway Yes, Keyway Depth 1.8 mm, Keyway Width 4 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1.5, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Tee, Composite, 45/64" Hex, 10mm Tube (55222-10-1/4)
- CONTINENTAL CONTITECH A54 Wrapped V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (A54)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- WD-40 General Purpose Lubricant, -60 to 300 Degrees F, 55 Gal Drum, Amber (49013)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Stainless Steel Spur Gears (SUS2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- BOSTON GEAR SpurGear, 64DP, 20PA, 24Teeth, Brass (Y6424)
- Khk Gears Spur Gears