Shop All Spur Gears
Khk Gears
Finished Bore Steel Miter
Mfr # SMA1-25
Zoro # G904845452
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Carbon Steel
- Finish Black Oxide
- Pitch Diameter 25 mm
- Number of Set Screws 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SMA1-25
- Zoro # G904845452
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 25 mm |
Hub Diameter | 20 mm |
Overall Length | 15.16 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 10 mm |
Outside Diameter | 26.41 mm |
Screw Thread Size | M4 |
Face Width | 6 mm |
Description
Bore Miter Gear, Bore Diameter 10 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 6 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 20 mm, Hub Projection 8 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double B, D40B42 (D40B42)
- RULAND Shaft Collar, Clamp, 1Pc, M24 x 3, Steel (MTCL-24-3-F)
- TOMPKINS Hydraulic Fitting-Flange20FOR-20FL C61 FLANGE PAD (W46-20-20)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA2-80)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S432 (S432)
- Khk Gears Spur Gears