Shop All Spur Gears
Khk Gears
Finished Bore Steel Miter
Mfr # SMA1-20
Zoro # G204845442
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Carbon Steel
- Number of Set Screws 1
- Pitch Diameter 20 mm
- (hidden) Miter Gear Type builder Straight x 90 Degrees Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SMA1-20
- Zoro # G204845442
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 20 mm |
Outside Diameter | 21.41 mm |
Screw Thread Size | M4 |
Bore Diameter Tolerance | H7 |
Bore Diameter | 8 mm |
Overall Length | 13.95 mm |
Face Width | 5 mm |
Hub Diameter | 16 mm |
Description
Bore Miter Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Finished, Face Width 5 mm, Finish Black Oxide, For Shaft Angle 90 Degrees , Gear Shape BT, Hub Diameter 16 mm, Hub Projection 8 mm, Hub Type Hub with Set Screws, Includes Set Screw, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 1, Minimum Teeth Hardness 50 HRC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM T-Slot Sensor, 2-Wire, PNP/NPN, N.O. (MR0101)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth (40BS17H X 5/8)
- WELD-AID Weld Kleen 350 5 gal/19L (007091)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- Khk Gears Spur Gears