Shop All Spur Gears
Khk Gears
Cast Iron Worm Wheels
Mfr # CG2-60R1
Zoro # G904670306
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Worm Gear Type Metric Worm Wheel
- Face Width 22 mm
- Tooth Direction Right Hand
- Number of Teeth 60
- Bore Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # CG2-60R1
- Zoro # G904670306
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 22 mm |
Bore Diameter | 12 mm |
Hub Diameter | 60 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Overall Length | 35 mm |
Outside Diameter | 126 mm |
Pitch Diameter | 120.25 mm |
Details
Worm Gear Type | Metric Worm Wheel |
Tooth Direction | Right Hand |
Number of Teeth | 60 |
Gear Material & Finish | Cast Iron |
Gear Shape | HB |
Bore Type | Plain |
Hub Projection | 13 mm |
System of Measurement | Metric |
Reduction Ratio | 60 |
Pressure Angle | 14.5 Degrees |
Tooth Finish Type | Non-Ground |
Item | Worm Wheel |
Number of Starts | 1 |
Metric Module Pitch | 2 |
Precision Class | KHK W 002 Grade 4 |
Material | Cast Iron |
Description
Cast Iron Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2RKZ3)
- BALDOR-RELIANCE A 20 HP HP, 256T Frame, 230/460V Voltage, 1765 Nameplate RPM (EM2515T-BG)
- GATES Synchro-Power Polyurethane Belts, T10-1880-50 (T10-1880-50)
- TIMKEN TRB Thrust Stamped Race, T581-904B1 (T581-904B1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Brass Spur Gears (BSS0.5-16A)
- Khk Gears Spur Gears