Shop All Spur Gears
Khk Gears
Cast Iron Worm Wheels
Mfr # CG1.5-50R1
Zoro # G904669904
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 75.13 mm
- Worm Gear Type Metric Worm Wheel
- Tooth Direction Right Hand
- Bore Type Plain
- Reduction Ratio 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # CG1.5-50R1
- Zoro # G904669904
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 75.13 mm |
Outside Diameter | 79.5 mm |
Hub Diameter | 40 mm |
Overall Length | 24 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 14 mm |
Details
Worm Gear Type | Metric Worm Wheel |
Tooth Direction | Right Hand |
Bore Type | Plain |
Reduction Ratio | 50 |
Tooth Finish Type | Non-Ground |
Item | Worm Wheel |
Precision Class | KHK W 002 Grade 4 |
Number of Starts | 1 |
Gear Shape | H1 |
Number of Teeth | 50 |
System of Measurement | Metric |
Hub Projection | 10 mm |
Metric Module Pitch | 1.5 |
Material | Cast Iron |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Cast Iron |
Description
Cast Iron Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal (7465)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (31TU28)
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H (PAC2246)
- INTERSTATE PNEUMATICS 1/4 Inch NPT In-Line 90 PSI Fixed Preset Pressure Regulator - Outlet Pressure with Max Inlet 230 PSI (WR1110)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- BOSTON GEAR WormGear, 6DP, 14.5PA, 30Teeth, RH, Bronze (GB1081)
- Khk Gears Gears & Gear Racks