Shop All Spur Gears
Khk Gears
Cast Iron Worm Wheels
Mfr # CG1.5-30R1
Zoro # G404669961
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 49.5 mm
- Metric Module Pitch 1.5
- Tooth Finish Type Non-Ground
- System of Measurement Metric
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # CG1.5-30R1
- Zoro # G404669961
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 49.5 mm |
Face Width | 12 mm |
Overall Length | 22 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Hub Diameter | 30 mm |
Bore Diameter | 10 mm |
Pitch Diameter | 45.08 mm |
Details
Metric Module Pitch | 1.5 |
Tooth Finish Type | Non-Ground |
System of Measurement | Metric |
Material | Cast Iron |
Number of Starts | 1 |
Item | Worm Wheel |
Gear Shape | H1 |
Tooth Direction | Right Hand |
Gear Material & Finish | Cast Iron |
Pressure Angle | 20 Degrees |
Precision Class | KHK W 002 Grade 4 |
Reduction Ratio | 30 |
Bore Type | Plain |
Worm Gear Type | Metric Worm Wheel |
Number of Teeth | 30 |
Hub Projection | 10 mm |
Description
Cast Iron Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA 55MM LINEAR BEARING (KWVE55-B-V1-G3)
- SOLBERG Inlet Filter, 3/4 MNPT Out, 25 Max CFM (F-15-075)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 11 # of Teeth (50B11)
- TRITAN Two Groove Cast Iron Sheave, QD Bushed Bore Type, 3.35-in. Outside Dia. (2BK32H)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-20)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF48)
- Khk Gears Spur Gears