Shop All Spur Gears
Khk Gears
Cast Iron Worm Wheels
Mfr # CG1-120R1
Zoro # G804669875
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reduction Ratio 120
- Precision Class KHK W 002 Grade 4
- Overall Length 20 mm
- Bore Diameter Tolerance +/- 0.2 mm
- Hub Projection 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # CG1-120R1
- Zoro # G804669875
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 20 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Outside Diameter | 123 mm |
Pitch Diameter | 120.24 mm |
Bore Diameter | 10 mm |
Face Width | 10 mm |
Hub Diameter | 40 mm |
Details
Reduction Ratio | 120 |
Precision Class | KHK W 002 Grade 4 |
Hub Projection | 10 mm |
Gear Shape | H1 |
Material | Cast Iron |
Pressure Angle | 20 Degrees |
Number of Starts | 1 |
Tooth Finish Type | Non-Ground |
Bore Type | Plain |
Worm Gear Type | Metric Worm Wheel |
System of Measurement | Metric |
Tooth Direction | Right Hand |
Number of Teeth | 120 |
Item | Worm Wheel |
Gear Material & Finish | Cast Iron |
Metric Module Pitch | 1 |
Description
Cast Iron Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bushed Roller Chain Sprocket (4016 X 1 1/8)
- MIDWEST FASTENER 1/4"-28 Fine Thread Female Heim Joint 2PK (36581)
- BURNDY Oxide Inhibitor, Aluminum to Aluminum (P8A)
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- BOSTON GEAR HelicalGear, 6DP, 14.5PA, 24Teeth, LH, KWY (H624L)
- Khk Gears Gears & Gear Racks