Shop All Spur Gears
Khk Gears
Carbon Steel Spiral Bevel Gears
Mfr # SBS2.5-4020R
Zoro # G004841637
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Carbon Steel
- Hub Diameter 50 mm
- Tooth Direction Right Hand
- Bore Diameter 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SBS2.5-4020R
- Zoro # G004841637
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 50 mm |
Bore Diameter | 15 mm |
Pitch Diameter | 100 mm |
Face Width | 20 mm |
Outside Diameter | 101.27 mm |
Overall Length | 39.65 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Description
Carbon Steel Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Vac. Pump Oil, 5 Gal Pail, Iso-100 Fluid For Vacuum Pumps (L0945-060)
- BRECO Aro Interchange Plug, MPT, 1/4" (B-O2M3-S)
- NSK NSK 6205Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6205Z C3)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- BOSTON GEAR Spur Gear, 1.125In, Steel (YB1834)
- Khk Gears Spur Gears