Shop All Spur Gears
Khk Gears
Carbon Steel Spiral Bevel Gears
Mfr # SBS2.5-2030L
Zoro # G804841721
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Carbon Steel
- System of Measurement Metric
- Face Width 15 mm
- Tooth Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SBS2.5-2030L
- Zoro # G804841721
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Pitch Diameter | 50 mm |
Hub Diameter | 40 mm |
Outside Diameter | 54.43 mm |
Bore Diameter | 12 mm |
Overall Length | 30.88 mm |
Description
Carbon Steel Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 1 Bore Dia., 13 # of Teeth (41B13F-1)
- HERITAGE Grease Fitting, 1/8"-27PTF SS PV (H1644S)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 8 # of Teeth (50B8)
- KHK GEARS Carbon Steel Bevel Gears (SB1-4020)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Stainless Steel Spur Gears (SUS1-24)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-18)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH18 B)
- Khk Gears Gears & Gear Racks