Shop All Spur Gears
Khk Gears
Carbon Steel Spiral Bevel Gears
Mfr # SBS2.5-1845L
Zoro # G704841722
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Carbon Steel
- Tooth Direction Left Hand
- (hidden) surface treatment builder Black Oxide Hardened Teeth SBS2.5-1845L
- Tooth Form Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SBS2.5-1845L
- Zoro # G704841722
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 33.19 mm |
Pitch Diameter | 45 mm |
Outside Diameter | 50.35 mm |
Hub Diameter | 40 mm |
Face Width | 16 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 12 mm |
Description
Carbon Steel Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R18C25CB, Return Line, 25 micron, Outside-In (MF0062291)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1801A06HBP01, Return Line, 6 micron (ZX-MF1801A06HBP01)
- HYDAC HRES 4 S 48 PP UNC kit Support Clamp, Size 4 (HRES 4 S 48 PP UNC KIT)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- Khk Gears Spur Gears