Shop All Spur Gears
Khk Gears
Carbon Steel Spiral Bevel Gears
Mfr # SBS2-2030L
Zoro # G304841627
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Carbon Steel
- Pitch Diameter 40 mm
- Outside Diameter 43.49 mm
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SBS2-2030L
- Zoro # G304841627
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 40 mm |
Outside Diameter | 43.49 mm |
Face Width | 11 mm |
Bore Diameter | 10 mm |
Overall Length | 24.96 mm |
Hub Diameter | 30 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Description
Carbon Steel Spiral Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 32" Outside Length, 1/2" Top Width, 1 Ribs (A30/4L320)
- BESTORQ 8M Timing Belts, 1280-8M-12 (1280-8M-12)
- WORLD WIDE FITTINGS Flange Head Plug Code 61 (1724X12)
- AKG Oil Cooler, Mobile, 2-30 GPM, 20 HP Removal (C-20)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Steel Spur Gears (SS1-32)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- Khk Gears Gears & Gear Racks