Shop All Spur Gears
Khk Gears
Carbon Steel Screw Gears
Mfr # SN4-13L
Zoro # G904841393
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 mm
- Tooth Direction Left Hand
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Gear Shape S1
- Number of Teeth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SN4-13L
- Zoro # G904841393
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 50 mm |
Hub Diameter | 60 mm |
Outside Diameter | 81.54 mm |
Bore Diameter Tolerance | H7 |
Face Width | 30 mm |
Pitch Diameter | 73.54 mm |
Bore Diameter | 20 mm |
Details
Item | Screw Gear |
Tooth Direction | Left Hand |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Gear Shape | S1 |
Number of Teeth | 13 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
System of Measurement | Metric |
Hub Projection | 20 mm |
Pressure Angle | 20 Degrees |
Spiral Angle | 45 Degrees |
Gear Type | Screw |
Material | Carbon Steel |
Finish | Black Oxide |
Metric Module Pitch | 4 |
Bore Type | Plain |
Maximum Teeth Hardness | 194 HB |
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- OIL SAFE Utility Lid, w/2 In Outlet, HDPE, Blue (100202)
- SG TOOL AID Air Regulator (98000)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Brass Spur Gears (BSS0.5-16A)
- KHK GEARS Internal / Ring Gears (SI2-60)
- BOSTON GEAR SpurGear, 16DP, 20PA, 60Teeth, Steel (YB60A)
- Khk Gears Spur Gears