Shop All Spur Gears
Khk Gears
Carbon Steel Screw Gears
Mfr # SN4-10L
Zoro # G104841421
product price: $74.55
/ea
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 30 mm
- Finish Black Oxide
- Material Carbon Steel
- Metric Module Pitch 4
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SN4-10L
- Zoro # G104841421
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 30 mm |
Overall Length | 50 mm |
Hub Diameter | 45 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 20 mm |
Outside Diameter | 64.57 mm |
Pitch Diameter | 56.57 mm |
Details
Item | Screw Gear |
Finish | Black Oxide |
Material | Carbon Steel |
Metric Module Pitch | 4 |
System of Measurement | Metric |
Spiral Angle | 45 Degrees |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Gear Type | Screw |
Tooth Direction | Left Hand |
Maximum Teeth Hardness | 194 HB |
Bore Type | Plain |
Hub Projection | 20 mm |
Gear Shape | S1 |
Number of Teeth | 10 |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Pressure Angle | 20 Degrees |
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Solvent-Based Anti-Spatter, 16 oz., Can (BDAS-S-16OZC)
- MIDWEST FASTENER 7/16" x 7/8" x 1" Zinc Plated Steel Machine Bushings 2PK (931447)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3211F-03-06SA)
- DYKEM Opaque Staining Color, Gallon, Dark Blue (81778)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- BOSTON GEAR SpurGear, 20DP, 20PA, 40Teeth, Steel (YA40)
- Khk Gears Spur Gears