Shop All Spur Gears
Khk Gears
Carbon Steel Screw Gears
Mfr # SN3-20L
Zoro # G904841461
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Bore Type Plain
- Maximum Teeth Hardness 194 HB
- Gear Type Screw
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SN3-20L
- Zoro # G904841461
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 60 mm |
Bore Diameter | 20 mm |
Face Width | 25 mm |
Pitch Diameter | 84.85 mm |
Overall Length | 43 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 90.85 mm |
Details
Item | Screw Gear |
System of Measurement | Metric |
Bore Type | Plain |
Maximum Teeth Hardness | 194 HB |
Gear Type | Screw |
Finish | Black Oxide |
Spiral Angle | 45 Degrees |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Pressure Angle | 20 Degrees |
Number of Teeth | 20 |
Metric Module Pitch | 3 |
Gear Shape | S1 |
Tooth Direction | Left Hand |
Hub Projection | 18 mm |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Material | Carbon Steel |
Description
Screw Gear, Bore Diameter 20 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 25 mm, Finish Black Oxide, Gear Shape S1, Gear Type Screw, Hub Diameter 60 mm, Hub Projection 18 mm, Material Carbon Steel, Maximum Teeth Hardness 194 HB, Metric Module Pitch 3, Number of Teeth 20, Outside Diameter 90.85 mm, Overall Length 43 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D700)
- DAYTON Vibrator Motor, 1/200 HP, 1550 RPM, 115 V (71732461M)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B28-06-FKG0B)
- SUNEX Tools 10,000 PSI Capacity Air Over Hydraulic Foot Pump (4998)
- KHK GEARS Molded Plastic Spur Gears (DS1-50)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- B B MANUFACTURING 12T32P20-6P1.5, Gear, Plastic (12T32P20-6P1.5)
- Khk Gears Spur Gears