Shop All Spur Gears
Khk Gears
Carbon Steel Screw Gears
Mfr # SN3-13R
Zoro # G804841455
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Oxide
- Number of Teeth 13
- Spiral Angle 45 Degrees
- Maximum Teeth Hardness 194 HB
- Tooth Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SN3-13R
- Zoro # G804841455
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 25 mm |
Overall Length | 43 mm |
Outside Diameter | 61.15 mm |
Hub Diameter | 45 mm |
Pitch Diameter | 55.15 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 20 mm |
Details
Item | Screw Gear |
Finish | Black Oxide |
Number of Teeth | 13 |
Spiral Angle | 45 Degrees |
Maximum Teeth Hardness | 194 HB |
Tooth Direction | Right Hand |
Gear Shape | S1 |
Hub Projection | 18 mm |
Pressure Angle | 20 Degrees |
Gear Type | Screw |
Material | Carbon Steel |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Bore Type | Plain |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Metric Module Pitch | 3 |
System of Measurement | Metric |
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 26, 24VDC (5LAG1)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 19MM (2012 19MM)
- FLUID FILM Anti-Corrosive Coating, Liquid A, Lubricant and Penetrant (DA55)
- NATIONAL Small Bore Metric Seals, 55X78X10-RLS35-S (55X78X10-RLS35-S)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Spiral Miter Gears (SMS2.5-20L)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- Khk Gears Gears & Gear Racks