Shop All Spur Gears
Khk Gears
Carbon Steel Screw Gears
Mfr # SN1.5-10R
Zoro # G804841363
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Type Screw
- Outside Diameter 24.21 mm
- Face Width 15 mm
- Finish Black Oxide
- Gear Shape S1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SN1.5-10R
- Zoro # G804841363
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 24.21 mm |
Face Width | 15 mm |
Pitch Diameter | 21.21 mm |
Overall Length | 25 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 16 mm |
Details
Item | Screw Gear |
Gear Type | Screw |
Finish | Black Oxide |
Gear Shape | S1 |
Tooth Direction | Right Hand |
System of Measurement | Metric |
Metric Module Pitch | 1.5 |
Number of Teeth | 10 |
Bore Type | Plain |
Spiral Angle | 45 Degrees |
Hub Projection | 10 mm |
Maximum Teeth Hardness | 194 HB |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Material | Carbon Steel |
Pressure Angle | 20 Degrees |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L190 V Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (4L190)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE Coupler Body, (F)NPT, 1/4, Aluminum (30E623)
- MIDWEST FASTENER 15/32" Nylon Plastic Hose Clamps 10PK (69205)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- BOSTON GEAR SpurGear, 64DP, 20PA, 160Teeth, Brass (Y64160)
- Khk Gears Spur Gears