Shop All Spur Gears
Khk Gears
Carbon Steel Screw Gears
Mfr # SN1-26L
Zoro # G904841409
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Projection 10 mm
- Bore Diameter 10 mm
- Overall Length 20 mm
- Hub Diameter 30 mm
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SN1-26L
- Zoro # G904841409
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 10 mm |
Overall Length | 20 mm |
Hub Diameter | 30 mm |
Pitch Diameter | 36.77 mm |
Outside Diameter | 38.77 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Screw Gear |
Hub Projection | 10 mm |
Pressure Angle | 20 Degrees |
Spiral Angle | 45 Degrees |
Maximum Teeth Hardness | 194 HB |
Gear Type | Screw |
Finish | Black Oxide |
Metric Module Pitch | 1 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Gear Shape | S1 |
Material | Carbon Steel |
Tooth Direction | Left Hand |
Bore Type | Plain |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Number of Teeth | 26 |
System of Measurement | Metric |
Description
Carbon Steel Screw Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- MI-T-M Pump Bushing (9-0017)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40B15F-1 1/4)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Internal / Ring Gears (SI3-60)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- Khk Gears Spur Gears