Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2.5-6015
Zoro # G204841598
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Carbon Steel
- Ratio 4
- Hub Diameter 70 mm
- Bore Diameter Tolerance H7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SB2.5-6015
- Zoro # G204841598
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 70 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 40 mm |
Bore Diameter | 20 mm |
Pitch Diameter | 150 mm |
Outside Diameter | 150.69 mm |
Face Width | 20 mm |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HI-VAC A383754E, Pressure Line, 10 micron (ZX-A383754E)
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6L272)
- MAXIM HPU, Single Acting, 1.3 GPM, 8 qt., Poly (253207)
- CONTINENTAL CONTITECH A40 Wrapped V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (A40)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Hubless Steel Spur Gears (SSA1-32)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- BOSTON GEAR SpurGear, 16DP, 20PA, 20Teeth, Steel (YB20)
- Khk Gears Spur Gears