Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2.5-4020
Zoro # G604841747
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Carbon Steel
- Tooth Finish Type Non-Ground
- Tooth Form Straight
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB2.5-4020
- Zoro # G604841747
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 101.46 mm |
Face Width | 20 mm |
Hub Diameter | 50 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 100 mm |
Overall Length | 39.73 mm |
Bore Diameter | 15 mm |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL RAND CO Ingersoll Rand P1IU-A9, Portable Electric Air Compressor, 1 HP, 4 Gallon, Twin Stack, 3.2 CFM (42672949)
- MAIN FILTER Hydraulic Filter, replaces WIX D71B20EV, Pressure Line, 25 micron, Outside-In (MF0061265)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Hubless Steel Spur Gears (SSA1-20)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ30A)
- Khk Gears Gears & Gear Racks