Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2.5-1836
Zoro # G504841618
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Carbon Steel
- Pitch Diameter 45 mm
- (hidden) surface treatment builder Black Oxide SB2.5-1836
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB2.5-1836
- Zoro # G504841618
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 45 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 12 mm |
Face Width | 16 mm |
Outside Diameter | 51.01 mm |
Overall Length | 34.27 mm |
Hub Diameter | 38 mm |
Description
Bevel Gear, Bore Diameter 12 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 16 mm, Finish Black Oxide, Gear Shape B3, Hub Diameter 38 mm, Hub Projection 17.3 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2.5, Mounting Distance 64 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Timing Pulley, 16L050 x 1/2-MBP (16L050)
- FERNCO COUPLE FLEX 1.25"" SOCKET (P1056-125)
- CONTINENTAL CONTITECH 1/2" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-03-31)
- DAYTON Speed Reducer, Indirect Drive, 40:1 (6Z449)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- Khk Gears Spur Gears