Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2.5-1545
Zoro # G304841566
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Carbon Steel
- Pressure Angle 20 Degrees
- Finish Black Oxide
- Overall Length 38.41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB2.5-1545
- Zoro # G304841566
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 38.41 mm |
Outside Diameter | 44.18 mm |
Bore Diameter | 12 mm |
Hub Diameter | 30 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 37.5 mm |
Face Width | 20 mm |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 50mm, 7 Bolt (B301050)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 175 psi (SA25-1L175)
- NTN NTN 7207, Angular Contact Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (7207)
- FESTO Push-In T-Connector QBMT-1/8T-U (QBMT-1/8T-U)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV40-25-71B14 (ACRV40-25-71B14)
- Khk Gears Gears & Gear Racks