Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2-6012
Zoro # G904841805
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Carbon Steel
- Mounting Distance 40 mm
- Face Width 16 mm
- Gear Material & Finish Black Oxide Coated Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB2-6012
- Zoro # G904841805
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 16 mm |
Bore Diameter | 15 mm |
Overall Length | 31.85 mm |
Hub Diameter | 60 mm |
Pitch Diameter | 120 mm |
Outside Diameter | 120.43 mm |
Bore Diameter Tolerance | H7 |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Y Frame, 115/230V AC Voltage (048A17T237)
- FESTO Seal Cartridge VAVC-Q2-M22U-25-S1 (VAVC-Q2-M22U-25-S1)
- ZORO SELECT FHP Sheave, AK44 x 1 (AK441)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-13)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C1090 (C1090)
- Khk Gears Spur Gears