Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2-3015
Zoro # G104841834
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Material Carbon Steel
- Face Width 11 mm
- Material Grade S45C
- Overall Length 21.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SB2-3015
- Zoro # G104841834
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 11 mm |
Overall Length | 21.6 mm |
Outside Diameter | 61.17 mm |
Hub Diameter | 30 mm |
Bore Diameter Tolerance | H7 |
Bore Diameter | 10 mm |
Pitch Diameter | 60 mm |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Air Prep Lubricator (L354)
- TIMKEN TIM-3767A, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3767A (3767A)
- NTN NTN 4T-3490, Tapered Roller Bearing Cone 15 In Id X 11721 In W (4T-3490)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE207-20)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Steel Spur Gears (SS1-32)
- Khk Gears Gears & Gear Racks