Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB2-1530
Zoro # G304841573
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Carbon Steel
- Pressure Angle 20 Degrees
- Pitch Diameter 30 mm
- Gear Shape B3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB2-1530
- Zoro # G304841573
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 30 mm |
Overall Length | 20.59 mm |
Bore Diameter | 8 mm |
Outside Diameter | 34.81 mm |
Face Width | 11 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 22 mm |
Description
Bevel Gear, Bore Diameter 8 mm, Bore Diameter Tolerance H7, Bore Type Plain, Face Width 11 mm, Finish Black Oxide, Gear Shape B3, Hub Diameter 22 mm, Hub Projection 8 mm, Material Carbon Steel, Material Grade S45C, Maximum Teeth Hardness 194 HB, Metric Module Pitch 2, Mounting Distance 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJDA075A)
- PARKER GRESEN Hydraulic Selector Valve, 6 Way (DS-75)
- SMC Reducer, 1/4 in.x5/16 in., TubexTube (KQ2H07-09A)
- CONTINENTAL CONTITECH 2/B144 Banded V-Belt, 147" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B144)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- BOSTON GEAR InternalGear, 20PA, 48DP, 96Teeth, Brass (YI4896)
- Khk Gears Gears & Gear Racks