Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB1-4020
Zoro # G804841714
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Carbon Steel
- System of Measurement Metric
- Pressure Angle 20 Degrees
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB1-4020
- Zoro # G804841714
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Outside Diameter | 40.59 mm |
Bore Diameter Tolerance | H7 |
Face Width | 6 mm |
Overall Length | 15.07 mm |
Hub Diameter | 25 mm |
Pitch Diameter | 40 mm |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, XPZ Cogged, 10 x 1037mm LP (XPZ1037)
- BOSTIK Bostik Never Seez Blue Moly Anti-Seize 16 oz. Brush Top Can (NBBT-16)
- SKF SKF 6215 2RS1 C3, Single Row Ball Bearings (6215 2RS1 C3)
- CARTER BEARINGS 3.25", Hi-Roller, Plain (PHR-325-A)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- KHK GEARS Hubless Steel Spur Gears (SSA2-80)
- KHK GEARS Spiral Miter Gears (SMS2.5-20L)
- KHK GEARS Finished Bore Steel Miter (SMA1.5-25)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- BOSTON GEAR WormGear, 24DP, 14.5PA, 96Teeth, RH, Bronze (G1039)
- Khk Gears Gears & Gear Racks