Shop All Spur Gears
Khk Gears
Carbon Steel Bevel Gears
Mfr # SB1-1845
Zoro # G604841679
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Carbon Steel
- Precision Class JIS B 1704:1978 Grade 3
- Ratio 2.5
- (hidden) paired bevel builder SB1-1845 x R 2.5 x 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SB1-1845
- Zoro # G604841679
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | H7 |
Pitch Diameter | 18 mm |
Overall Length | 16.34 mm |
Face Width | 7 mm |
Hub Diameter | 15 mm |
Bore Diameter | 6 mm |
Outside Diameter | 20.57 mm |
Description
Carbon Steel Bevel Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- NSK NSK 6301 2Z C3, 6300 Series Single Row Deep Groove Ball Bearing (6301 2Z C3)
- MILTON M Push-Lock Plug, 1/4"Hose Barb, PK10 (1736-4)
- TRI-FLOW Lubricant, PtFE, 1 Gal. (TF260201)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Carbon Steel Bevel Gears (SB1-4020)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Steel Spur Gears (SS2-14)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Stainless Steel Spur Gears (SUS2-18)
- BOSTON GEAR SpurGear, 32DP, 20PA, 64Teeth, Brass (Y3264)
- Khk Gears Spur Gears