Shop All Spur Gears
Khk Gears
Bronze Worm Wheels
Mfr # BG2-20R1
Zoro # G804669967
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 33 mm
- Bore Diameter Tolerance +/- 0.2 mm
- Material Bronze
- Bore Type Plain
- Number of Starts 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BG2-20R1
- Zoro # G804669967
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 33 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 12 mm |
Outside Diameter | 46 mm |
Pitch Diameter | 40.08 mm |
Overall Length | 35 mm |
Face Width | 22 mm |
Details
Material | Bronze |
Bore Type | Plain |
Number of Starts | 1 |
Metric Module Pitch | 2 |
Item | Worm Wheel |
Precision Class | KHK W 002 Grade 4 |
Reduction Ratio | 20 |
Gear Shape | H1 |
Worm Gear Type | Metric Worm Wheel |
Hub Projection | 13 mm |
Tooth Direction | Right Hand |
Gear Material & Finish | Bronze |
Number of Teeth | 20 |
Tooth Finish Type | Non-Ground |
System of Measurement | Metric |
Pressure Angle | 14.5 Degrees |
Description
Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 22 mm, Gear Shape H1, Hub Diameter 33 mm, Hub Projection 13 mm, Material Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 20, Outside Diameter 46 mm, Overall Length 35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Belt, A/4L, 1/2 x 59in OC (A57/4L590)
- BESTORQ 8M Timing Belts, 960-8M-30 (960-8M-30)
- KROIL 5 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL051)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGG2)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Steel Spur Gears (SS1-32)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- BOSTON GEAR SpurGear, 16DP, 20PA, 48Teeth, Steel (YB48A)
- Khk Gears Spur Gears