Shop All Spur Gears
Khk Gears
Bronze Worm Wheels
Mfr # BG1.5-40R1
Zoro # G204671478
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Material Bronze
- Pitch Diameter 60.11 mm
- Face Width 12 mm
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BG1.5-40R1
- Zoro # G204671478
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 60.11 mm |
Face Width | 12 mm |
Outside Diameter | 64.5 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Hub Diameter | 30 mm |
Overall Length | 22 mm |
Bore Diameter | 12 mm |
Details
System of Measurement | Metric |
Material | Bronze |
Bore Type | Plain |
Precision Class | KHK W 002 Grade 4 |
Worm Gear Type | Metric Worm Wheel |
Gear Material & Finish | Bronze |
Pressure Angle | 20 Degrees |
Item | Worm Wheel |
Hub Projection | 10 mm |
Tooth Direction | Right Hand |
Metric Module Pitch | 1.5 |
Number of Teeth | 40 |
Tooth Finish Type | Non-Ground |
Number of Starts | 1 |
Reduction Ratio | 40 |
Gear Shape | H1 |
Description
Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 12 mm, Gear Shape H1, Hub Diameter 30 mm, Hub Projection 10 mm, Material Bronze, Metric Module Pitch 1.5, Number of Starts 1, Number of Teeth 40, Outside Diameter 64.5 mm, Overall Length 22 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 3/8" NPT Mid Flow 2 Stages Filter Regulator Lubricator Oiler Combo Piggyback (AUTO DRAIN) (FRL803NA)
- ENERPAC V17, Check Valve (V17)
- WILTON Milton MI764VC 0.25 in. NPTF Coupler ColorFit - Purple (MI764VC)
- TRITAN Two Groove Cast Iron Sheave, 1 3/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.95-in. OD (2AK51 X 1 3/8)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Steel Spur Gears (SS1-32)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS440 (TS440)
- Khk Gears Spur Gears