Shop All Spur Gears
Khk Gears
Bronze Worm Wheels
Mfr # BG1.25-50R1
Zoro # G804671465
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 40 mm
- Gear Shape H1
- Tooth Direction Right Hand
- Face Width 11 mm
- Bore Diameter Tolerance +/- 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # BG1.25-50R1
- Zoro # G804671465
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 40 mm |
Face Width | 11 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Overall Length | 20 mm |
Outside Diameter | 66.3 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 62.61 mm |
Details
Gear Shape | H1 |
Tooth Direction | Right Hand |
Precision Class | KHK W 002 Grade 4 |
Number of Teeth | 50 |
Number of Starts | 1 |
Bore Type | Plain |
Hub Projection | 9 mm |
Metric Module Pitch | 1.25 |
Material | Bronze |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Item | Worm Wheel |
Tooth Finish Type | Non-Ground |
Reduction Ratio | 50 |
Gear Material & Finish | Bronze |
Worm Gear Type | Metric Worm Wheel |
Description
Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 11 mm, Gear Shape H1, Hub Diameter 40 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 1.25, Number of Starts 1, Number of Teeth 50, Outside Diameter 66.3 mm, Overall Length 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7H (7H)
- CENTURY Pump Motor, Split Phase Design (CB2034A)
- DAYTON AC Gearmotor, 200.0 in-lb Max. Torque, 9.5 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPZ1)
- 3M Polisher inEin Ring 30938, 1 per b (30938)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- BOSTON GEAR Worm, 12DP, 14.5PA, 1.PD, Steel, KWY (L1056)
- Khk Gears Spur Gears