Shop All Spur Gears
Khk Gears
Bronze Worm Wheels
Mfr # BG0.8-50R1
Zoro # G104671554
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Material & Finish Bronze
- Precision Class KHK W 002 Grade 4
- Gear Shape HA
- Reduction Ratio 50
- Tooth Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # BG0.8-50R1
- Zoro # G104671554
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 9 mm |
Overall Length | 18 mm |
Outside Diameter | 41.6 mm |
Hub Diameter | 25 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Pitch Diameter | 40.06 mm |
Bore Diameter | 8 mm |
Details
Gear Material & Finish | Bronze |
Precision Class | KHK W 002 Grade 4 |
Gear Shape | HA |
Reduction Ratio | 50 |
Tooth Direction | Right Hand |
Hub Projection | 9 mm |
Worm Gear Type | Metric Worm Wheel |
Number of Teeth | 50 |
Item | Worm Wheel |
Bore Type | Plain |
System of Measurement | Metric |
Material | Bronze |
Metric Module Pitch | 0.8 |
Tooth Finish Type | Non-Ground |
Pressure Angle | 20 Degrees |
Number of Starts | 1 |
Description
Worm Wheel, Bore Diameter 8 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 9 mm, Gear Shape HA, Hub Diameter 25 mm, Hub Projection 9 mm, Material Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 50, Outside Diameter 41.6 mm, Overall Length 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi (SA25-1A150)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1341212C)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- Khk Gears Gears & Gear Racks