Shop All Spur Gears
Khk Gears
Bronze Worm Wheels
Mfr # BG0.5-50R1
Zoro # G804670499
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Face Width 5 mm
- Tooth Finish Type Non-Ground
- Tooth Direction Right Hand
- Screw Thread Size M4
- Hub Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BG0.5-50R1
- Zoro # G804670499
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 5 mm |
Screw Thread Size | M4 |
Hub Diameter | 20 mm |
Bore Diameter | 5 mm |
Pitch Diameter | 25.03 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Overall Length | 12 mm |
Outside Diameter | 26 mm |
Description
Worm Wheel, Bore Diameter 5 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 5 mm, Gear Shape HAT, Hub Diameter 20 mm, Hub Projection 7 mm, Material Bronze, Metric Module Pitch 0.5, Number of Set Screws 1, Number of Starts 1, Number of Teeth 50, Outside Diameter 26 mm, Overall Length 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121610)
- FAFNIR Single Row Radial Ball Bearing, Shielded (207WD)
- FESTO Slot Nut HMBN-5-1M5 (HMBN-5-1M5)
- CHAMPION PNEUMATIC Assembly, Muffler Unloader (Z4593)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- BOSTON GEAR Gear, Spur, 20 Pitch (NA32)
- Khk Gears Spur Gears