Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS1-20C
Zoro # G204670365
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Brass
- Material Grade C3604
- Standards RoHS Compliant
- Hub Type Hub with Set Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSS1-20C
- Zoro # G204670365
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 6 mm |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 20 mm |
Overall Length | 14 mm |
Outside Diameter | 22 mm |
Bore Diameter | 6 mm |
Screw Thread Size | M4 |
Hub Diameter | 16 mm |
Maximum Bore Diameter | 6 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 16 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 20 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup Fuel Effic. 4-8 OD, NP481016-209A6 (NP481016-209A6)
- ZORO SELECT 45 Degrees Elbow Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR4)
- BANJO 1" Barbed x 3/4" MNPT Adapter (HB075-100)
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore (1F618)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Brass Spur Gears (BSS0.5-16A)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- Khk Gears Gears & Gear Racks