Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS1-18B
Zoro # G204841482
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Brass
- Precision Class JIS N8 (JIS B1702-1:1998)
- System of Measurement Metric
- Tooth Hardness 80 HV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSS1-18B
- Zoro # G204841482
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 6 mm |
Pitch Diameter | 18 mm |
Overall Length | 14 mm |
Hub Diameter | 15 mm |
Bore Diameter Tolerance | H7 |
Maximum Bore Diameter | 6 mm |
Screw Thread Size | M4 |
Face Width | 6 mm |
Outside Diameter | 20 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 15 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 18 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 50 psi (SA25-1A050)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4739-12B)
- SMC Mist Separator, Air Line (AFM30-N02D-Z-D)
- ARO Clamp Spacer, For ARO 1000 Series (104394)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Cast Iron Worm Wheels (CG1.5-30R1)
- KHK GEARS Ground Helical Gears (KHG2-22L)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- Khk Gears Spur Gears