Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS1-16B
Zoro # G804841486
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 16
- Material Brass
- Overall Length 14 mm
- Bore Type Finished
- Hub Projection 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # BSS1-16B
- Zoro # G804841486
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 14 mm |
Maximum Bore Diameter | 5 mm |
Pitch Diameter | 16 mm |
Screw Thread Size | M4 |
Bore Diameter Tolerance | H7 |
Bore Diameter | 5 mm |
Outside Diameter | 18 mm |
Hub Diameter | 12 mm |
Face Width | 6 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 5 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 12 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 16 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS JIC Cap Nut (5129X14)
- BAILEY Ball Joints: 5/8-18 Housing Thread, 5/8-18 Stud Threads with Dust Shield (170133)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDC1)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753GW)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-18)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-15)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-30)
- BOSTON GEAR Miter Gear-12 Pitch (L125Y)
- Khk Gears Gears & Gear Racks