Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS0.8-25
Zoro # G804841561
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 25
- Material Brass
- System of Measurement Metric
- Hub Diameter 17 mm
- Bore Diameter Tolerance H7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSS0.8-25
- Zoro # G804841561
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 17 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 12 mm |
Pitch Diameter | 20 mm |
Outside Diameter | 21.6 mm |
Face Width | 4 mm |
Bore Diameter | 5 mm |
Description
Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Type Hub with Set Screws, Hub Diameter 17 mm, Hub Projection 8 mm, Face Width 4 mm, Pitch Diameter 20 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P18P39 Standard Repair Kit (P39K50)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 42 # of Teeth (35A42 X 5/8)
- SMC Compact Cylinder, 32mm Bore, 100mm Strke (CDQ2B32TF-100DZ)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ16 B)
- Khk Gears Spur Gears