Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS0.8-24B
Zoro # G304841528
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Brass
- Gear Shape S1T
- Face Width 4 mm
- Bore Type Finished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSS0.8-24B
- Zoro # G304841528
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 4 mm |
Overall Length | 12 mm |
Maximum Bore Diameter | 5 mm |
Outside Diameter | 20.8 mm |
Hub Diameter | 16 mm |
Screw Thread Size | M4 |
Bore Diameter Tolerance | H7 |
Pitch Diameter | 19.2 mm |
Bore Diameter | 5 mm |
Description
Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 16 mm, Hub Projection 8 mm, Face Width 4 mm, Pitch Diameter 19.2 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- MILTON Replacement Filter Element, 40 Micron (1118-1)
- EMAX Airbase Filter Maintenance Kits for 25HP Piston Compressors (FKIT010)
- ASTRO PNEUMATIC Air Regulator, Adjusting, 1/4" (5706)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-50)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Ground Helical Gears (KHG1.5-100L)
- KHK GEARS Internal / Ring Gears (SI1-80)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- Khk Gears Spur Gears