Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS0.5-50A
Zoro # G204670013
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Brass
- Hub Projection 7 mm
- Includes Set Screw
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSS0.5-50A
- Zoro # G204670013
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 22 mm |
Overall Length | 10 mm |
Face Width | 3 mm |
Maximum Bore Diameter | 4 mm |
Screw Thread Size | M3 |
Outside Diameter | 26 mm |
Bore Diameter | 4 mm |
Pitch Diameter | 25 mm |
Bore Diameter Tolerance | H7 |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 22 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 25 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 208-230/460V, 3/4 HP (KIT-095E)
- BESTORQ Aftermarket P46873 JOHN DEERE Classic Replacement V-Belt, D140 (D140)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 12.7 mm x OD 40 mm x W 12 mm Replaces Dewalt 605040-69, PK 2 (SE 6203-LU)
- X1 TOOLS 5-1/2 inch Hose Clamp, 12PK (X1E-CON-CLA-HOS-5500x12)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- KHK GEARS Stainless Steel Spur Gears (SUS1-25)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF24 B)
- Khk Gears Gears & Gear Racks