Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS0.5-38A
Zoro # G704670032
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 38
- Material Brass
- Hub Type Hub with Set Screws
- Metric Module Pitch 0.5
- Precision Class JIS N8 (JIS B1702-1:1998)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # BSS0.5-38A
- Zoro # G704670032
- Country of Origin Japan
- Category Spur Gears
Dimensions
Maximum Bore Diameter | 4 mm |
Hub Diameter | 16 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 20 mm |
Overall Length | 10 mm |
Pitch Diameter | 19 mm |
Bore Diameter | 4 mm |
Screw Thread Size | M3 |
Face Width | 3 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 16 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 19 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T8O5302)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z080)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Internal / Ring Gears (SI3-60)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- MARTIN SPROCKET & GEAR Gear Worm Gear, W1030 (W1030)
- Khk Gears Spur Gears