Shop All Spur Gears
Khk Gears
Brass Spur Gears
Mfr # BSS0.5-24B
Zoro # G904841560
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Brass
- Minimum Teeth Hardness 80 HV
- Bore Diameter Tolerance H7
- Screw Thread Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # BSS0.5-24B
- Zoro # G904841560
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | H7 |
Screw Thread Size | M3 |
Face Width | 3 mm |
Hub Diameter | 10 mm |
Overall Length | 10 mm |
Maximum Bore Diameter | 4 mm |
Pitch Diameter | 12 mm |
Outside Diameter | 13 mm |
Bore Diameter | 4 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Finished, Hub Type Hub with Set Screws, Hub Diameter 10 mm, Hub Projection 7 mm, Face Width 3 mm, Pitch Diameter 12 mm, Material Brass, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1T, Includes Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, 5000 psi, 4in. Pipe (48UJ78)
- SMC Valve, 2 Position, 24VDC, Subplate (SY5140-5LZ-02T)
- PARKER Dust Protection Plug, 3/4 In (H6-65M)
- TIMKEN TIM-1674, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1674 (1674)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Stainless Steel Spur Gears (SUS1-30)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Stainless Steel Spur Gears (SUS1-24)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-15)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- BOSTON GEAR Miter Gear-10 Pitch (L128Y)
- Khk Gears Gears & Gear Racks