Shop All Spur Gears
Khk Gears
Aluminum Bronze Worm Wheels
Mfr # AGF2-36R1
Zoro # G004670374
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Number of Teeth 36
- Gear Shape H6
- Overall Length 35 mm
- Gear Material & Finish Aluminum Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # AGF2-36R1
- Zoro # G004670374
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 35 mm |
Pitch Diameter | 72 mm |
Face Width | 18 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 12 mm |
Outside Diameter | 78 mm |
Hub Diameter | 40 mm |
Details
System of Measurement | Metric |
Number of Teeth | 36 |
Gear Shape | H6 |
Gear Material & Finish | Aluminum Bronze |
Metric Module Pitch | 2 |
Tooth Finish Type | Non-Ground |
Worm Gear Type | Metric Worm Wheel |
Precision Class | KHK W 002 Grade 2 |
Bore Type | Plain |
Hub Projection | 5 mm |
Pressure Angle | 20 Degrees |
Item | Worm Wheel |
Number of Starts | 1 |
Reduction Ratio | 36 |
Tooth Direction | Right Hand |
Material | Aluminum Bronze |
Description
Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 18 mm, Gear Shape H6, Hub Diameter 40 mm, Hub Projection 5 mm, Material Aluminum Bronze, Metric Module Pitch 2, Number of Starts 1, Number of Teeth 36, Outside Diameter 78 mm, Overall Length 35 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2)
- POWERFLITE 4L210 21" Outside Length, 1/2" Top Width, 1 Ribs (4L210-2)
- MOLINE BEARING Pillow Block Bearing, 2 in Bore, Cast Iron (19321200)
- INTERSTATE PNEUMATICS 3/8 Inch Air Regulator - w/Gauge (WR1160G)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-30)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- Khk Gears Gears & Gear Racks