Shop All Spur Gears
Khk Gears
Aluminum Bronze Worm Wheels
Mfr # AG2.5-40R1
Zoro # G004670015
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Direction Right Hand
- Reduction Ratio 40
- Face Width 20 mm
- Number of Teeth 40
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # AG2.5-40R1
- Zoro # G004670015
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 20 mm |
Hub Diameter | 45 mm |
Bore Diameter | 15 mm |
Overall Length | 34 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Pitch Diameter | 100 mm |
Outside Diameter | 107.5 mm |
Details
Tooth Direction | Right Hand |
Reduction Ratio | 40 |
Number of Teeth | 40 |
Pressure Angle | 20 Degrees |
Number of Starts | 1 |
Metric Module Pitch | 2.5 |
Precision Class | KHK W 002 Grade 2 |
Hub Projection | 14 mm |
Worm Gear Type | Metric Worm Wheel |
Bore Type | Plain |
Tooth Finish Type | Non-Ground |
Item | Worm Wheel |
Gear Material & Finish | Aluminum Bronze |
Material | Aluminum Bronze |
Gear Shape | H5 |
System of Measurement | Metric |
Description
Worm Wheel, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Gear Shape H5, Hub Diameter 45 mm, Hub Projection 14 mm, Material Aluminum Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 40, Outside Diameter 107.5 mm, Overall Length 34 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, Liner, SAE 32,410SS, PK10 (9432H)
- EATON AEROQUIP Protective Sleeve, Nylon Abrasive, 1.59 (FC425-24X25)
- SPEEDAIRE Cushion (42VA80)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Molded Plastic Spur Gears (DS1-60)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- Khk Gears Gears & Gear Racks