Shop All Spur Gears
Khk Gears
Aluminum Bronze Worm Wheels
Mfr # AG2.5-20R1
Zoro # G204670051
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Bronze
- Hub Projection 14 mm
- Number of Teeth 20
- Precision Class KHK W 002 Grade 2
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # AG2.5-20R1
- Zoro # G204670051
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 57.5 mm |
Overall Length | 34 mm |
Hub Diameter | 35 mm |
Pitch Diameter | 50 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 20 mm |
Details
Material | Aluminum Bronze |
Hub Projection | 14 mm |
Number of Teeth | 20 |
Precision Class | KHK W 002 Grade 2 |
Bore Type | Plain |
System of Measurement | Metric |
Tooth Direction | Right Hand |
Number of Starts | 1 |
Tooth Finish Type | Non-Ground |
Gear Shape | H1 |
Item | Worm Wheel |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Aluminum Bronze |
Reduction Ratio | 20 |
Worm Gear Type | Metric Worm Wheel |
Metric Module Pitch | 2.5 |
Description
Worm Wheel, Bore Diameter 12 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 20 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 14 mm, Material Aluminum Bronze, Metric Module Pitch 2.5, Number of Starts 1, Number of Teeth 20, Outside Diameter 57.5 mm, Overall Length 34 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- TRITAN Insert Ball Brng, SB, 1-1/2 dia, Setscrew (SB208-24)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P170609, Pressure Line, 5 micron (ZX-P170609)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- B B MANUFACTURING 42T48P20-6P2, Gear, Plastic (42T48P20-6P2)
- Khk Gears Spur Gears