Shop All Spur Gears
Khk Gears
Aluminum Bronze Worm Wheels
Mfr # AG1-60R1
Zoro # G904670061
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Precision Class KHK W 002 Grade 2
- Worm Gear Type Metric Worm Wheel
- Material Aluminum Bronze
- Hub Diameter 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # AG1-60R1
- Zoro # G904670061
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 35 mm |
Outside Diameter | 63 mm |
Overall Length | 20 mm |
Bore Diameter | 10 mm |
Face Width | 10 mm |
Pitch Diameter | 60 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Details
System of Measurement | Metric |
Precision Class | KHK W 002 Grade 2 |
Worm Gear Type | Metric Worm Wheel |
Material | Aluminum Bronze |
Number of Teeth | 60 |
Reduction Ratio | 60 |
Item | Worm Wheel |
Metric Module Pitch | 1 |
Bore Type | Plain |
Tooth Finish Type | Non-Ground |
Gear Shape | H1 |
Hub Projection | 10 mm |
Pressure Angle | 20 Degrees |
Number of Starts | 1 |
Gear Material & Finish | Aluminum Bronze |
Tooth Direction | Right Hand |
Description
Worm Wheel, Bore Diameter 10 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Face Width 10 mm, Gear Shape H1, Hub Diameter 35 mm, Hub Projection 10 mm, Material Aluminum Bronze, Metric Module Pitch 1, Number of Starts 1, Number of Teeth 60, Outside Diameter 63 mm, Overall Length 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Booster Regulator, 3/8 In. NPT (VBA20A-N03GN-Z)
- TB WOODS Dura-Flex Tire Coupling Element, WE10, Urethane (WE10)
- DIXON Worm Gear Clamp HSS, 2-52/64", 3-48/64" (HSS52)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 62 (1902X20)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Carbon Steel Screw Gears (SN1-15R)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Stainless Steel Worms (SUW1-R1)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- BOSTON GEAR Gear, Spur, 24 Pitch (H2424)
- Khk Gears Spur Gears