Shop All Spur Gears
Khk Gears
Aluminum Bronze Worm Wheels
Mfr # AG0.8-40R1
Zoro # G904669928
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Direction Right Hand
- Gear Shape HA
- Material Aluminum Bronze
- System of Measurement Metric
- Pitch Diameter 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # AG0.8-40R1
- Zoro # G904669928
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 32 mm |
Outside Diameter | 33.6 mm |
Hub Diameter | 20 mm |
Bore Diameter | 6 mm |
Overall Length | 16 mm |
Face Width | 8 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Details
Tooth Direction | Right Hand |
Gear Shape | HA |
Material | Aluminum Bronze |
System of Measurement | Metric |
Metric Module Pitch | 0.8 |
Number of Teeth | 40 |
Tooth Finish Type | Non-Ground |
Bore Type | Plain |
Number of Starts | 1 |
Item | Worm Wheel |
Reduction Ratio | 40 |
Gear Material & Finish | Aluminum Bronze |
Pressure Angle | 20 Degrees |
Worm Gear Type | Metric Worm Wheel |
Hub Projection | 8 mm |
Precision Class | KHK W 002 Grade 2 |
Description
Worm Wheel, Bore Diameter 6 mm, Bore Diameter Tolerance +/- 0.1 mm, Bore Type Plain, Face Width 8 mm, Gear Shape HA, Hub Diameter 20 mm, Hub Projection 8 mm, Material Aluminum Bronze, Metric Module Pitch 0.8, Number of Starts 1, Number of Teeth 40, Outside Diameter 33.6 mm, Overall Length 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Single Acting (1.25NSRM02.00)
- CENTURY Motor, Sp Ph, 1/4 HP, 1725,115/208-230V, 48Y (ARB2024L3)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Molded Plastic Spur Gears (DS1-56)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV50-60-63B5 (ACRV50-60-63B5)
- Khk Gears Gears & Gear Racks